Shop All Vent Caps
Dayton
Wall Cap, 3-1/4 x 10 in. Fits Duct Size
Mfr # 45PE72
Zoro # G3957829
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Epoxy
- Overall Length 5 5/8 in
- Fits Duct Size (In.) 3 3/8 in x 10 1/4 in
- Flange Size (In.) 5-9/16 in x 12-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 5/8 in |
Fits Duct Size (In.) | 3 3/8 in x 10 1/4 in |
Flange Size (In.) | 5-9/16 in x 12-3/4 in |
Rough-In Dimensions | 3-3/4 in x 10-3/4 in |
For Duct Height | 3 3/8 in |
For Duct Dimensions | 3 3/8 in H x 10 1/4 in |
For Duct Width | 10 1/4 in |
Overall Width | 12 3/4 in |
Overall Height | 9 1/2 in |
Description
Wall Cap, For Nominal Duct Diameter Not Applicable, Gas Appliance Category Not Applicable, For Duct Height 3 3/8 in, For Duct Width 10 1/4 in, Inlet Diameter Not Applicable, Material Steel, Overall Length 5 5/8 in, Product Type Wall Cap, Inside Diameter Not Applicable, Material Thickness 25 ga, Weight 1.79 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Seal Material Nitrile, Standards Not Applicable, Finish Epoxy, Color Black, Overall Height 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 16" Wall Mount Fan, Oscillating, 3 Speeds, White (LLR49256)
- FILTERS-NOW Filters-NOW DPFT21X21.5X5AM11 21x21.5x5 - 20.1x21.1x5 MERV 11 Trane Aftermarket Replacement Filter Pack of - 2 (DPFT21X21.5X5AM11)
- BESTAIR 16 in. W X 25 in. H X 3 in. D 11 MERV Pleated Air Filter (AB3-1625-11R)
- DAYTON Wall Cap, 6" Duct Size, Aluminum (45PE74)
- DAYTON Wall Cap, 3 or 4 in. Fits Duct Size (45PE71)
- DAYTON Roof Cap, 4 in. Fits Duct Size, Aluminum (45PE70)
- DAYTON Cap, Vent, 6 In (3TZ74)
- DAYTON Cap, Vent, 5 In (3TZ73)
- DAYTON Roof Cap, 6 " Duct Size, Aluminum (45PE69)
- GREENSEAM End Cap, 10 in Duct Dia, Galvanized Steel, 26 GA, 10 in W x 2 in H (GRECP10GA26)
- Dayton Vent Caps