Shop All Air Circulators
Dayton
Wall Bracket, L Type
Mfr # 22YK22
Zoro # G5416765
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Includes Secondary Safety Support Cable, Assembly Hardware
- Height 1-1/2"
- For Use With 22YK20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22YK22
- Zoro # G5416765
- UPC # 190735174937
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 1-1/2" |
Adjustable Height | 1-1/2" |
Details
Item | Wall Bracket |
Material | Steel |
Color | Gray |
Includes | Secondary Safety Support Cable, Assembly Hardware |
For Use With | 22YK20 |
Housing Material | Steel |
Fan Accessory Finish | Powder Coated |
Fan Accessory Material | Steel |
Fan Accessory Type | Bracket |
Fan Accessory Color | Gray |
Application | Accessories |
Shop By | Closeouts |
Product Type | Mounting Bracket |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With 22YK20, 1 1/2 in Height, Finish Powder Coated, Gray, Includes Assembly Hardware, Secondary Safety Support Cable, Mounting Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q5001D1000 Valve Linkage W/80 (Q5001D1000)
- KOCH FILTER MiniPleat Filter, SH, MERV14, 20"x20"x4" (120-720-004)
- KOCH High Cap Filter, Antmcrbl Pleat, 18x24x2" (102-681-018)
- WHITE-RODGERS 94-394 1 Pole Contactor (94-394)
- DAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 4650/7250 CFM (1RWB5)
- DAYTON Wall Bracket, S Type (22YK23)
- DAYTON Pedestal Base 34" (7DF09)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (1VCH4)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 277VAC, 6050 CFM (1VCG4)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM (20957)
- SCHAEFER Circulation Fan 30" Oscillating, 115VAC (TW30W)
- Dayton Air Circulators