Shop All Floor Scrubbers
Dayton
Walk Behind Floor Scrubber, 15 in.
Mfr # 20HW28
Zoro # G5970797
product price: $3,014.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,014.99
Free 30-Day Returns
Key Features
- Cleaning Path 15 in
- Power Source Battery
- Vacuum Motor 0.5 hp
- Solution Tank Capacity 3.5 gal
- Style Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20HW28
- Zoro # G5970797
- UPC # 190735153529
- Country of Origin China
- Category Floor Scrubbers
Details
Item | Walk Behind Floor Scrubber |
Cleaning Path | 15 in |
Power Source | Battery |
Vacuum Motor | 0.5 hp |
Solution Tank Capacity | 3.5 gal |
Style | Compact |
Deck Style | Disk |
Brush Speed | 150 RPM |
Sound Level | 70 dB |
Includes | Brush, Charger, Squeegee |
Brush Motor | 0.33 hp |
Recovery Tank Capacity | 3.5 gal |
Max. Productivity | 8,000 sq ft/hr |
Max. Brush Pressure | 44.5 lb |
Product Type | Floor Scrubber |
Brush Speed - Maximum | 150 RPM |
Productivity - Maximum | 8,000 sq ft/hr |
Battery Chemistry | Lead Acid |
Includes Battery | Yes |
Brush Pressure - Maximum | 44.5 lb |
Description
Walk Behind Floor Scrubber, Recovery Tank Capacity 3.5 gal, Deck Style Disk, Brush Speed - Maximum 150 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 15 in, Includes Brush, Charger, Squeegee, Style Compact, Solution Tank Capacity 3.5 gal, Product Type Floor Scrubber, Brush Motor 0.33 hp, Brush Pressure - Maximum 44.5 lb, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEEL MASTERS Wheel Masters WM11032 Voom! Rv Cleaner & Degreaser - 32 Oz. Spray (WM11032)
- TOUGH GUY 60" Metal Handle, 1 in Dia, Black, Metal (96411)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal., PK4 (5001-1)
- TABLE TIME 200 RTU Food Service Sanitizer, 1 qt., PK6, 6 PK (NL770-Q6W2)
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- DAYTON Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 (4NEK1)
- DAYTON Rider Floor Scrubber, Compact (460U43)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- Dayton Floor Scrubbers