Shop All Balancing and Zoning Dampers
Dayton
Volume Control Damper, 9-3/4"W, 9-3/4"H
Mfr # 3HGP3
Zoro # G2796674
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Galvanized Steel
- Linkage Side, Out of Airstream, Concealed In Frame
- Bearings Synthetic (Acetal) Sleeve Type
- Frame Depth 5 in
- Blade Type Airfoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGP3
- Zoro # G2796674
- UPC # 190735289464
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Frame Depth | 5 in |
Axle Dia. | 1/2 in |
Duct Height | 10 in |
Duct Width | 10 in |
Frame Width | 9 3/4 in |
Frame Height | 9.75 in |
Frame Opening Width | 9 3/4 in |
Rough Opening Width | 10 in |
Frame Opening Height | 9 3/4 in |
Overall Height | 9 3/4 in |
Overall Width | 9 3/4 in |
Description
9.75 In.H-W GSteel Manual Control Dampr, Damper Application Control, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 3000 fpm, Overall Height 9 3/4 in, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Overall Width 9 3/4 in, Frame Depth 5 in, Maximum Pressure 5 in wg, Rough Opening Width 10 in, Blade Material Galvanized Steel, Blade Type Airfoil, Maximum Ambient Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Ax58 Belt (AX58)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 75 psi (B1075S-3)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 2" NPT, Cast Iron (216)
- HONEYWELL 11 MERV Replacement Furnace Filter 16x20x4, PK 5 (FC100A1003-5)
- DAYTON Balancing Damper, Round, 14 In, Diameter (2TFY2)
- DAYTON Volume Control Damper, 15-3/4"W, 15-3/4"H (2LRY8)
- DAYTON Balancing Damper, Round, 8 In, Diameter (2TFX8)
- DAYTON Rectangular Balancing Damper, 8x6 (22CV84)
- DAYTON Balancing Damper, Round, 12 In, Diameter (2TFY1)
- DAYTON Volume Control Damper, 9-3/4" W (2LRY6)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 10" (BH-10)
- Dayton Dampers