Shop All Balancing and Zoning Dampers
Dayton
Volume Control Damper, 9-3/4" W
Mfr # 2LRY6
Zoro # G0585907
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extension Pin Kit
- Blade Material Galvanized Steel
- Frame Less Flange 100 sq in
- Max. Temp. 180 Degrees F
- Duct Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2LRY6
- Zoro # G0585907
- UPC # 190735222621
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Duct Height | 10 in |
Frame Width | 9 3/4 in |
Frame Height | 9.75 in |
Duct Width | 10 in |
Frame Depth | 5 in |
Axle Dia. | 1/2 in |
Overall Length | 5 in |
Rough Opening Width | 10 in |
Overall Width | 9 3/4 in |
Overall Height | 9 3/4 in |
Frame Opening Width | 9 3/4 in |
Frame Opening Height | 9 3/4 in |
Description
9.75 In.H-W 5 In.L GStl Volume Control Dampr, Damper Application Volume Control, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 3000 fpm, Overall Height 9 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Overall Width 9 3/4 in, Frame Material Thickness 16 ga, Overall Length 5 in, Connection Type Not Applicable, Frame Depth 5 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Wheel (950-1013)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/5450 CFM (2LY97B)
- AMERI-VENT Support Chimney 3-Wall 6In (6HS-WS)
- JR PRODUCTS JR Products J45-0228975 4 x 8 in. Floor Registers Dampered Metal; Brown (J45-0228975)
- DAYTON Square Balancing Damper, 8x8 (22CV78)
- DAYTON Volume Control Damper, 17-3/4"W, 17-3/4"H (2LRY9)
- DAYTON Volume Control Damper, 8-1/4"D, 10"DuctDia (3HGN9)
- DAYTON Rectangular Balancing Damper, 12x6 (22CV81)
- DAYTON Volume Control Damper, 23-3/4"W, 23-3/4"H (2LRZ1)
- DAYTON Rectangular Balancing Damper, 10x6 (22CV85)
- IO HVAC CONTROLS Bypass Damper, Vertical, 10" (BV-10)
- Dayton Dampers