Shop All Balancing and Zoning Dampers
Dayton
Volume Control Damper, 8-1/4"D, 6"Duct Dia
Mfr # 3HGN7
Zoro # G3398211
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Actuator Bracket
- Blade Material Galvanized Steel
- Bearings Stainless Steel
- Seals Silicone
- For Use In Low to Medium Pressure and Velocity Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGN7
- Zoro # G3398211
- UPC # 190735289419
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Axle Dia. | 1/2 in |
Damper Dia. | 5 7/8 in |
Duct Dia. | 6 in |
Frame Depth | 8 1/4 in |
Rough Opening Width | 6 in |
Overall Diameter | 5 7/8 in |
Rough Opening Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Overall Length | 14 in |
Description
6 In.dia GSteel Manual Control Dampr, Damper Application Control, For Nominal Duct Diameter 6 in, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 3000 fpm, Overall Height Not Applicable, Rough Opening Diameter 6 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Overall Width Not Applicable, Frame Material Thickness 20 ga, Overall Length 14 in, Connection Type Not Applicable, Frame Depth 8 1/4 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM (20955)
- GOODMAN 0130F00010 Flame Sensor (0130F00010)
- WHITE-RODGERS 1F83H-21Np 80 Series Clear (1F83H-21NP)
- RAYPAK Gauge (007399F)
- DAYTON Square Balancing Damper, 12x12 (22CV79)
- DAYTON Volume Control Damper, 8-1/4"D, 14"DuctDia (3HGP2)
- DAYTON Balancing Damper, Round, 12 In, Diameter (2TFY1)
- DAYTON Remote Balancing Damper, 10 In (48C161)
- DAYTON Rectangular Balancing Damper, 10x8 (22CV82)
- DAYTON Volume Control Damper, 9-3/4" W (2LRY6)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 6" (BH-06)
- Dayton Dampers