Shop All Balancing and Zoning Dampers
Dayton
Volume Control Damper, 8-1/4"D, 14"DuctDia
Mfr # 3HGP2
Zoro # G1232095
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Actuator Bracket
- Blade Material Galvanized Steel
- Blade Type Butterfly
- Pressure Differential Max. 4 in wg
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3HGP2
- Zoro # G1232095
- UPC # 190735289457
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Frame Depth | 8 1/4 in |
Axle Dia. | 1/2 in |
Duct Dia. | 14 in |
Damper Dia. | 13 7/8 in |
For Nominal Duct Diameter | 14 in |
Rough Opening Diameter | 14 in |
Rough Opening Width | 14 in |
Overall Diameter | 13 7/8 in |
Overall Length | 14 in |
Description
14 In.dia GSteel Manual Control Dampr, Damper Application Control, For Nominal Duct Diameter 14 in, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 3000 fpm, Overall Height Not Applicable, Rough Opening Diameter 14 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Overall Width Not Applicable, Frame Material Thickness 20 ga, Overall Length 14 in, Connection Type Not Applicable, Frame Depth 8 1/4 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 36 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JUJ1)
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Black/Yellow (9650-15)
- KOCH Panel Filter, 3-Ply, 25x72-76, MERV7 (132-2518-04)
- MASTER PCB, Control Board (75-025-0490)
- DAYTON Balancing Damper, Round, 10 In, Diameter (2TFX9)
- DAYTON Balancing Damper, Round, 8 In, Diameter (2TFX8)
- DAYTON Volume Control Damper, 23-3/4"W, 23-3/4"H (2LRZ1)
- DAYTON Rectangular Balancing Damper, 10x8 (22CV82)
- DAYTON Volume Control Damper, 8-1/4"D, 12"DuctDia (3HGP1)
- DAYTON Rectangular Balancing Damper, 10x6 (22CV85)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 6 in. Dia. (ARD6TZ)
- Dayton Balancing and Zoning Dampers