Shop All Balancing and Zoning Dampers
Dayton
Volume Control Damper, 8-1/4"D, 12"DuctDia
Mfr # 3HGP1
Zoro # G1439934
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Actuator Bracket
- Blade Material Galvanized Steel
- For Use In Low to Medium Pressure and Velocity Systems
- Frame Depth 8 1/4 in
- Seals Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGP1
- Zoro # G1439934
- UPC # 190735289440
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Frame Depth | 8 1/4 in |
Axle Dia. | 1/2 in |
Damper Dia. | 11 7/8 in |
Duct Dia. | 12 in |
For Nominal Duct Diameter | 12 in |
Overall Length | 14 in |
Rough Opening Width | 12 in |
Overall Diameter | 11 7/8 in |
Rough Opening Diameter | 12 in |
Description
12 In.dia GSteel Manual Control Dampr, Damper Application Control, For Nominal Duct Diameter 12 in, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 3000 fpm, Overall Height Not Applicable, Rough Opening Diameter 12 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Overall Width Not Applicable, Frame Material Thickness 20 ga, Overall Length 14 in, Connection Type Not Applicable, Frame Depth 8 1/4 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO 16" Oscillating Stand Fan Blk, 2521 (2521)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM (20957)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 11 (2GHL6)
- DAYTON Line Voltage Thermostat, 41 Degrees to 95 Degrees F, SPST, 120VAC (1UHG4)
- DAYTON Balancing Damper, Round, 14 In, Diameter (2TFY2)
- DAYTON Square Balancing Damper, 6x6 (22CV77)
- DAYTON Balancing Damper, Round, 8 In, Diameter (2TFX8)
- DAYTON Remote Balancing Damper, 12 In (48C162)
- DAYTON Square Balancing Damper, 10x10 (22CV80)
- DAYTON Balancing Damper, Round, 6 In Diameter (2TFX7)
- IO HVAC CONTROLS Zone Damper, Carrier, Round, 8" (CD-08)
- Dayton Dampers