Shop All Balancing and Zoning Dampers
Dayton
Volume Control Damper, 8-1/4"D, 10"DuctDia
Mfr # 3HGN9
Zoro # G1606665
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Actuator Bracket
- Blade Material Galvanized Steel
- Axle Dia. 1/2 in
- Blade Type Butterfly
- For Use In Low to Medium Pressure and Velocity Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGN9
- Zoro # G1606665
- UPC # 190735289433
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Axle Dia. | 1/2 in |
Duct Dia. | 10 in |
Damper Dia. | 9 7/8 in |
Frame Depth | 8 1/4 in |
Overall Diameter | 9 7/8 in |
For Nominal Duct Diameter | 10 in |
Overall Length | 14 in |
Rough Opening Diameter | 10 in |
Rough Opening Width | 10 in |
Description
10 In.dia GSteel Manual Control Dampr, Damper Application Control, For Nominal Duct Diameter 10 in, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 3000 fpm, Overall Height Not Applicable, Rough Opening Diameter 10 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Overall Width Not Applicable, Frame Material Thickness 20 ga, Overall Length 14 in, Connection Type Not Applicable, Frame Depth 8 1/4 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 007-007Rp Round Flange Gasket (007-007RP)
- RUBBER-CAL "Air Ventilator White" Ventilation Duct Hose (Fully Stretched), 18-Inch by 25-Feet (01-W183)
- DURAFLOW FILTRATION Filters for WB02X9883, WB06X379, WB2X9883, and more (2-Pack) (AC61034- 2 Pack)
- ALL-FILTERS 14 in. x 25 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (14251.13 12PK)
- DAYTON Square Balancing Damper, 6x6 (22CV77)
- DAYTON Square Balancing Damper, 8x8 (22CV78)
- DAYTON Volume Control Damper, 23-3/4"W, 23-3/4"H (2LRZ1)
- DAYTON Volume Control Damper, 17-3/4"W, 17-3/4"H (2LRY9)
- DAYTON Square Balancing Damper, 12x12 (22CV79)
- DAYTON Remote Balancing Damper, 6 In (48C159)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 14" (BH-14)
- Dayton Dampers