Shop All Balancing and Zoning Dampers
Dayton
Volume Control Damper, 23-3/4"W, 23-3/4"H
Mfr # 3HGN6
Zoro # G3295214
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Galvanized Steel
- Duct Width 24 in
- Max. Temp. 180 Degrees F
- Frame Depth 5 in
- Max. Velocity 4,000 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGN6
- Zoro # G3295214
- UPC # 190735289402
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Duct Width | 24 in |
Frame Depth | 5 in |
Frame Height | 23.75 in |
Frame Width | 23 3/4 in |
Axle Dia. | 1/2 in |
Duct Height | 24 in |
Overall Height | 23 3/4 in |
Frame Opening Height | 23 3/4 in |
Overall Width | 23 3/4 in |
Overall Dimensions H x W | 23 3/4 in x 23 3/4 in |
Rough Opening Width | 24 in |
Frame Opening Width | 23 3/4 in |
Description
23.75 In.H-W GStl Manual Control Dampr, Damper Application Control, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 3000 fpm, Overall Height 23 3/4 in, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Overall Width 23 3/4 in, Frame Material Thickness 16 ga, Frame Depth 5 in, Maximum Pressure 5 in wg, Rough Opening Width 24 in, Blade Material Galvanized Steel, Blade Type Airfoil, Maximum Ambient Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 25" x 1", 4 Pack (FB18X25_4)
- HONEYWELL 56-84F THERMOSTAT (T921A 1191)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71572)
- ACCUMULAIR Accumulair FMRCBP48X80X.25 x 6 0.5Ft x 0.25 In. Carbon Media; (FMRCBP48X80X.25)
- DAYTON Square Balancing Damper, 10x10 (22CV80)
- DAYTON Rectangular Balancing Damper, 8x6 (22CV84)
- DAYTON Volume Control Damper, 23-3/4"W, 23-3/4"H (2LRZ1)
- DAYTON Rectangular Balancing Damper, 12x6 (22CV81)
- DAYTON Volume Control Damper, 15-3/4"W, 15-3/4"H (2LRY8)
- DAYTON Volume Control Damper, 8-1/4"D, 12"DuctDia (3HGP1)
- HONEYWELL Cprd12 12" Truezone Bypass (CPRD12)
- Dayton Dampers