Shop All Machining Vises
Dayton
Vise, Multi-Fixture, 40 lb. Clamp Force
Mfr # 38MN07
Zoro # G2623680
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Fixed
- Jaw Width (In.) 4 1/2 in
- Jaw Opening (In.) 5 in
- Throat Depth (In.) 3 1/8 in
- Overall Length (In.) 25-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 38MN07
- Zoro # G2623680
- UPC # 190735277041
- Country of Origin India
- Category Machining Vises
Dimensions
Jaw Width (In.) | 4 1/2 in |
Throat Depth (In.) | 3 1/8 in |
Overall Length (In.) | 25-1/2 |
Overall Height (In.) | 5-3/16 |
Details
Base | Fixed |
Jaw Opening (In.) | 5 in |
Clamping Force (Lb.) | 40 |
Item | Machine Vise |
Type | Multi-Fixture |
Bed/Base | High Tensile Strength Cast Iron |
Features | (12) Moveable and Sliding Jaws to Clamp Irregular Shapes, 360 Degrees Leaf Rotation Gives Total Flexibility in Clamping |
Shop By | Closeouts |
Description
Machine Vise, Multi-Fixture, Fixed Base, Jaw Width (In.) 4 1/2 in, Jaw Opening (In.) 5 in, Throat Depth (In.) 3 1/8 in, Overall Length (In.) 25-1/2, Overall Height (In.) 5-3/16, Clamping Force (Lb.) 40, Bed/Base High Tensile Strength Cast Iron, (12) Moveable and Sliding Jaws to Clamp Irregular Shapes, 360 Degrees Leaf Rotation Gives Total Flexibility in Clamping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Round Center Punch, 5/16x4, Nonsparking (P-1290)
- CULLIGAN Wrench Water Filter B (SW-1)
- STARRETT 1-1/2" (38mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0112)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49214)
- DAYTON Drill Press Vise, Overall 21-1/2" L (467L96)
- DAYTON Cross Slide Vise, Overall 17-1/2" L (467M12)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- DAYTON Vise, 1 Way, 45 lb. Clamp Force (38MN05)
- DAYTON Milling Vise, Overall 21-39/64" L (467L91)
- DAYTON Vise, Movable Jaws, 40 lb. Clamp Force (38MN13)
- STM 125mmx45mm Toolmaker Vise (230835)
- Dayton Machining Vises