Shop All Machining Vises
Dayton
Vise, Movable Jaws, 40 lb. Clamp Force
Mfr # 38MN13
Zoro # G2623629
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Fixed
- Jaw Width (In.) 3 7/8 in
- Jaw Opening (In.) 4 in
- Throat Depth (In.) 1 5/8 in
- Overall Length (In.) 11-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 38MN13
- Zoro # G2623629
- UPC # 190735277102
- Country of Origin India
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 7/8 in |
Throat Depth (In.) | 1 5/8 in |
Overall Length (In.) | 11-3/4 |
Overall Height (In.) | 3-7/8 |
Details
Base | Fixed |
Jaw Opening (In.) | 4 in |
Clamping Force (Lb.) | 40 |
Features | Suitable for Holding Round Shape and Flat Jobs for Drilling Machines |
Type | Movable Jaws |
Bed/Base | High Tensile Strength Cast Iron |
Item | Machine Vise |
Jaw Deflection | 0.008 in At 2000 lb |
Shop By | Closeouts |
Description
Machine Vise, Movable Jaws, Fixed Base, Jaw Width (In.) 3 7/8 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1 5/8 in, Overall Length (In.) 11-3/4, Overall Height (In.) 3-7/8, Clamping Force (Lb.) 40, Jaw Deflection 0.008 in At 2000 lb, Bed/Base High Tensile Strength Cast Iron, Suitable for Holding Round Shape and Flat Jobs for Drilling Machines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 1 5/8 in Long, 17/32 in Short, 10 PK (15502)
- SQUIDS BY ERGODYNE 3104F(x) Standard Orange and Gray Tool Lanyard - Carabiner + Cinch Loop - 10lbs (3104F(X))
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.27mm (112301270)
- WRIGHT TOOL Dial Torque Wrench 1 (8470)
- DAYTON Vise, 1 Way, 45 lb. Clamp Force (38MN05)
- DAYTON Drill Press Vise, Overall 21-1/2" L (467L96)
- DAYTON Drill Press Vise, Overall 14-13/64" L (467L94)
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In (16Y480)
- DAYTON Cross Slide Vise, Overall 17-1/2" L (467M12)
- DAYTON Vise, 50 lb. Clamp Force (38MN11)
- STM CH6 6 x 534 Milling Vise With Swivel Base (326410)
- Dayton Machining Vises