Shop All Vise and Clamp Parts
Dayton
Vise Jaws for 4CPE8, 4CPF1, 4CPF3, 4CPF5
Mfr # 4CPG4
Zoro # G0772064
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plain
- For Use With 4CPG4
- Includes 2 Jaws
- Size 4 in
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4CPG4
- Zoro # G0772064
- UPC # 190735322543
- Country of Origin India
- Category Vise and Clamp Parts
Dimensions
Size | 4 in |
Details
Type | Plain |
For Use With | 4CPG4 |
Includes | 2 Jaws |
Item | Vise Jaw |
Number of Pieces | 2 |
Features | Replacement Jaws Fully Hardened |
Shop By | Closeouts |
Description
Vise Jaw, Plain, 4 in, For Use With 4CPG4, Features Replacement Jaws Fully Hardened, Number of Pieces 2, Includes 2 Jaws, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 40" Magnetic Chip Collector (WANDMAG-MAX)
- PROTO WRENCH ANGLE 11/16 (PO3122)
- INGERSOLL-RAND SAW BLADES (IRTP4EV-6)
- PERFORMANCE TOOL Distributor Clamp Sae Wrench, W1189C (W1189C)
- DAYTON 6" Vise Jaws for 4CPG3 (4CPG8)
- DAYTON Leadscrew with Handle (TT28543.00JG)
- DAYTON Jaw Plate, Grooved (TT28546.00JG)
- DAYTON 4" Vise Jaws for 4CPF7 (4CPG5)
- DAYTON Vise Handle for 4CPE9, 4CPF2, 4CPF4 (4CPH2)
- DAYTON Flat Jaw Plate (TT10430.00JG)
- WILTON Serrated Jaw Inserts for Stock No.14500 (14500S41)
- Dayton Vise and Clamp Parts