Shop All Machining Vises
Dayton
Vise, Grooved Jaw Plate, 6" Jaw Opening
Mfr # 480Z98
Zoro # G1195912
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Swivel
- Jaw Width (In.) 6 in
- Jaw Opening (In.) 6 in
- Throat Depth (In.) 1 3/4 in
- Overall Length (In.) 15-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 480Z98
- Zoro # G1195912
- Country of Origin China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 6 in |
Throat Depth (In.) | 1 3/4 in |
Overall Length (In.) | 15-1/2 |
Overall Height (In.) | 6-1/2 |
Jaw Width | 6 in |
Overall Length | 15.5 in |
Overall Height | 6.5 in |
Throat Depth | 1 3/4 in |
Details
Base | Swivel |
Jaw Opening (In.) | 6 in |
Bed/Base | 0.0012 in |
Clamping Force (Lb.) | 2000 |
Item | Machine Vise |
Type | Self Centering |
Features | Can be use without Swivel, Moveable Jaws |
Jaw Deflection | 0.001 in |
Max. Travel | 4 in |
Jaw Plate | Grooved |
Base Type | Swivel |
Jaw Opening - Maximum | 6 in |
Clamping Force - Maximum | 2,000 lbf |
Bed/Base Parallel Tolerance - Maximum | 0.0012 in |
Jaw Deflection - Maximum | 0.001 in |
Description
Machine Vise, Self Centering, Swivel Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 15-1/2, Overall Height (In.) 6-1/2, Max. Travel 4 in, Clamping Force (Lb.) 2000, Jaw Deflection 0.001 in, Jaw Plate Grooved, Bed/Base 0.0012 in, Can be use without Swivel, Moveable Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 1" Drive Socket Set SAE, Metric 5 Pieces 1 1/2 in, 33mm to 41mm , Black Oxide (1944)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Impact S (CMMT15839)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #31 (C15914)
- WHEELER-REX Schedule 80 Guide, 4 in, For 16400 (700591)
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 (4CPH1)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- DAYTON Vise, Multi-Fixture, 30 lb. Clamp Force (38MN06)
- DAYTON Vise, 50 lb. Clamp Force (38MN11)
- DAYTON Vise, 1 Way, 45 lb. Clamp Force (38MN05)
- DAYTON Vise, Movable Jaws, 40 lb. Clamp Force (38MN13)
- HHIP 4" SUPEr-Lock Vise For NC/CNC Machines (3900-1719)
- Dayton Machining Vises