Shop All Machining Vises
Dayton
Vise, Flat Jaw Plate, 7" Jaw Opening
Mfr # 481A03
Zoro # G1195815
product price: $2,093.99
/ea
Free Shipping & Returns
$2,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Stationary
- Jaw Width (In.) 3 in
- Jaw Opening (In.) 7 in
- Throat Depth (In.) 1 3/16 in
- Overall Length (In.) 7-29/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 481A03
- Zoro # G1195815
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 in |
Throat Depth (In.) | 1 3/16 in |
Overall Length (In.) | 7-29/32 |
Overall Height (In.) | 3-7/64 |
Jaw Width | 3 in |
Overall Length | 7.9063 in |
Overall Height | 3.1094 in |
Throat Depth | 1 3/16 in |
Details
Base | Stationary |
Jaw Opening (In.) | 7 in |
Item | Machine Vise |
Bed/Base | 0.0001 in |
Type | Precision |
Features | Centering Style Vise, Jaws for Reverse Mounting, Manual Zero-Point Clamping Setup |
Max. Travel | 4-1/2 in |
Jaw Deflection | 0.001 in |
Clamping Force (Lb.) | 3300 |
Jaw Plate | Flat |
Base Type | Fixed |
Jaw Opening - Maximum | 7 in |
Clamping Force - Maximum | 3,300 lbf |
Bed/Base Parallel Tolerance - Maximum | 0.0001 in |
Jaw Deflection - Maximum | 0.001 in |
Description
Machine Vise, Precision, Stationary Base, Jaw Width (In.) 3 in, Jaw Opening (In.) 7 in, Throat Depth (In.) 1 3/16 in, Overall Length (In.) 7-29/32, Overall Height (In.) 3-7/64, Max. Travel 4-1/2 in, Clamping Force (Lb.) 3300, Jaw Deflection 0.001 in, Jaw Plate Flat, Bed/Base 0.0001 in, Centering Style Vise, Jaws for Reverse Mounting, Manual Zero-Point Clamping Setup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26325)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.895 (111189500)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 500 rpm (CP789HR)
- MASTER APPLIANCE Heat Gun Attachment Kit, For 3KH79, 6NE89 (35309)
- DAYTON Vise, 50 lb. Clamp Force (38MN11)
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 (4CPH1)
- DAYTON Vise, Multi-Fixture, 30 lb. Clamp Force (38MN06)
- DAYTON Vise, Movable Jaws, 40 lb. Clamp Force (38MN13)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In (16Y480)
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- Dayton Machining Vises