Shop All Machining Vises
Dayton
Vise, Flat Jaw Plate, 6-7/64" Jaw Opening
Mfr # 481A02
Zoro # G1195781
product price: $7,139.99
/ea
Free Shipping & Returns
$7,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Base Stationary
- Jaw Width (In.) 6 5/16 in
- Jaw Opening (In.) 6 7/64 in
- Throat Depth (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 481A02
- Zoro # G1195781
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 6 5/16 in |
Throat Depth (In.) | 1 3/4 in |
Overall Length (In.) | 9-13/16 |
Overall Height (In.) | 5-1/2 |
Jaw Width | 6 5/16 in |
Overall Height | 5.5 in |
Overall Length | 9.8125 in |
Throat Depth | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Base | Stationary |
Jaw Opening (In.) | 6 7/64 in |
Clamping Force (Lb.) | 4400 |
Bed/Base | 0.0001 in |
Max. Travel | 2-3/8 in |
Type | Precision |
Jaw Plate | Flat |
Features | Quick and Easy Clamping, Ready for Manual Zero-Point Clamping, Round Body |
Item | Machine Vise |
Jaw Deflection | 0.0007 in |
Base Type | Fixed |
Jaw Deflection - Maximum | 0.0007 in |
Jaw Opening - Maximum | 6 7/64 in |
Bed/Base Parallel Tolerance - Maximum | 0.0001 in |
Clamping Force - Maximum | 4,400 lbf |
Description
Machine Vise, Precision, Stationary Base, Jaw Width (In.) 6 5/16 in, Jaw Opening (In.) 6 7/64 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 9-13/16, Overall Height (In.) 5-1/2, Max. Travel 2-3/8 in, Clamping Force (Lb.) 4400, Jaw Deflection 0.0007 in, Jaw Plate Flat, Bed/Base 0.0001 in, Quick and Easy Clamping, Ready for Manual Zero-Point Clamping, Round Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Dr. Impact Extension Set (2500)
- DRILL AMERICA m17x1.25 HSS Metric Hand Tap (DWTSMT17X1.25)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ2)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 8.0x1.00mm (97610)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- DAYTON Vise, 50 lb. Clamp Force (38MN11)
- DAYTON Vise, 1 Way, 45 lb. Clamp Force (38MN05)
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In (16Y480)
- DAYTON Vise, Multi-Fixture, 30 lb. Clamp Force (38MN06)
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 (4CPH1)
- GS TOOLING 6" x 9.13" Precision Milling Machine Vises (327320)
- Dayton Machining Vises