Shop All Machining Vises
Dayton
Vise, Flat Jaw Plate, 3-45/64" Jaw Opening
Mfr # 480Z99
Zoro # G1195833
product price: $4,630.99
/ea
Free Shipping & Returns
$4,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Stationary
- Jaw Width (In.) 3 29/32 in
- Jaw Opening (In.) 3 45/64 in
- Throat Depth (In.) 1 1/2 in
- Overall Length (In.) 6-5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 480Z99
- Zoro # G1195833
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 29/32 in |
Throat Depth (In.) | 1 1/2 in |
Overall Length (In.) | 6-5/16 |
Overall Height (In.) | 4-1/2 |
Details
Base | Stationary |
Jaw Opening (In.) | 3 45/64 in |
Bed/Base | 0.0001 in |
Clamping Force (Lb.) | 4400 |
Max. Travel | 1-1/2 in |
Jaw Plate | Flat |
Type | Precision |
Item | Machine Vise |
Jaw Deflection | 0.0007 in |
Features | Quick and Easy Clamping, Ready for Manual Zero-Point Clamping, Round Body |
Description
Machine Vise, Precision, Stationary Base, Jaw Width (In.) 3 29/32 in, Jaw Opening (In.) 3 45/64 in, Throat Depth (In.) 1 1/2 in, Overall Length (In.) 6-5/16, Overall Height (In.) 4-1/2, Max. Travel 1-1/2 in, Clamping Force (Lb.) 4400, Jaw Deflection 0.0007 in, Jaw Plate Flat, Bed/Base 0.0001 in, Quick and Easy Clamping, Ready for Manual Zero-Point Clamping, Round Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 26-Pc 1/2 In Dr. Sae Socket Set Tool Set, W32901 (W32901)
- DEWALT 7/8" (22mm) IMPACT READY(R) Hole Saw (D180014IR)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Center Cutting End Mill (DWCF318-CC)
- ALLWAY 8-IN-1 Heavy Duty Multipurpose Putty Knife (BG1)
- DAYTON Vise, 1 Way, 45 lb. Clamp Force (38MN05)
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 (4CPH1)
- DAYTON Milling Vise, Overall 21-39/64" L (467L91)
- DAYTON Precision Vises, 7-1/2 x 2-1/2 In (16Y478)
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In (16Y480)
- DAYTON Vise, Movable Jaws, 40 lb. Clamp Force (38MN13)
- STM 4 x 4 Drill Press Vise (370211)
- Dayton Machining Vises