Shop All Machining Vises
Dayton
Vise, 50 lb. Clamp Force
Mfr # 38MN11
Zoro # G2623647
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Fixed
- Jaw Width (In.) 5 7/8 in
- Jaw Opening (In.) 8 in
- Throat Depth (In.) 2 5/8 in
- Overall Length (In.) 19-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 38MN11
- Zoro # G2623647
- UPC # 190735277089
- Country of Origin India
- Category Machining Vises
Dimensions
Jaw Width (In.) | 5 7/8 in |
Throat Depth (In.) | 2 5/8 in |
Overall Length (In.) | 19-3/8 |
Overall Height (In.) | 4-1/4 |
Details
Base | Fixed |
Jaw Opening (In.) | 8 in |
Jaw Deflection | 0.010 in At 2000 lb |
Bed/Base | High Tensile Strength Cast Iron |
Features | Mounts on CNC Milling Machine for Production |
Type | Industrial |
Clamping Force (Lb.) | 50 |
Item | Machine Vise |
Shop By | Closeouts |
Description
Machine Vise, Industrial, Fixed Base, Jaw Width (In.) 5 7/8 in, Jaw Opening (In.) 8 in, Throat Depth (In.) 2 5/8 in, Overall Length (In.) 19-3/8, Overall Height (In.) 4-1/4, Clamping Force (Lb.) 50, Jaw Deflection 0.010 in At 2000 lb, Bed/Base High Tensile Strength Cast Iron, Mounts on CNC Milling Machine for Production
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN968-10-M6-16-A T-Nut Assembly (968-10-M6-16-A)
- EXCEL BLADES #10 Curved Edge Replacement Blade - 100 pcs., 5 pack (22610)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR13220)
- DEWALT 12.0 Amp Reciprocating Saw (DWE305)
- DAYTON Vise, 1 Way, 45 lb. Clamp Force (38MN05)
- DAYTON Vise, Multi-Fixture, 40 lb. Clamp Force (38MN07)
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In (16Y480)
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 (4CPH1)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- DAYTON Milling Vise, Overall 21-39/64" L (467L91)
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- Dayton Machining Vises