Shop All Machining Vises
Dayton
Vise, 1 Way, 45 lb. Clamp Force
Mfr # 38MN05
Zoro # G2623708
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Fixed
- Jaw Width (In.) 3 7/8 in
- Jaw Opening (In.) 5 in
- Throat Depth (In.) 1 7/8 in
- Overall Length (In.) 16-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 38MN05
- Zoro # G2623708
- UPC # 190735277027
- Country of Origin India
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 7/8 in |
Throat Depth (In.) | 1 7/8 in |
Overall Length (In.) | 16-5/8 |
Overall Height (In.) | 4-1/16 |
Details
Base | Fixed |
Jaw Opening (In.) | 5 in |
Features | For Holding Odd Shaped Jobs, Round Work Pieces |
Item | Machine Vise |
Clamping Force (Lb.) | 45 |
Type | 1-Way |
Bed/Base | High Tensile Strength Cast Iron |
Shop By | Closeouts |
Description
Machine Vise, 1-Way, Fixed Base, Jaw Width (In.) 3 7/8 in, Jaw Opening (In.) 5 in, Throat Depth (In.) 1 7/8 in, Overall Length (In.) 16-5/8, Overall Height (In.) 4-1/16, Clamping Force (Lb.) 45, Bed/Base High Tensile Strength Cast Iron, For Holding Odd Shaped Jobs, Round Work Pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Power Bit, No. 8, 2" (73273/B)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (8417)
- REGAL CUTTING TOOLS 1/4-20 H1 4 Flt. Bottom Hand Tap (008313AS)
- DIXON TICONDEROGA Chalk, 888-Y, Railroad Crayon, Yellow, 72PK (464-88813)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In (16Y480)
- DAYTON Vise, Movable Jaws, 40 lb. Clamp Force (38MN13)
- DAYTON Vise, Multi-Fixture, 30 lb. Clamp Force (38MN06)
- DAYTON Vise, 50 lb. Clamp Force (38MN11)
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 (4CPH1)
- GS TOOLING 4" Double Clamp Vise (382610)
- Dayton Machining Vises