Shop All Vibrators
Dayton
Vibrator, Pneumatic, Force 67.5 Lb.
Mfr # 23Y183
Zoro # G5687577
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 67.5 lb.
- CFM @ 80 PSI 4.9
- Speed @ 60 psi 3080 VPM
- Overall Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2-3/8" |
Overall Width | 2-3/8" |
Overall Height | 4-9/16" |
Details
Vibrator Type | Piston |
Item | Pneumatic Vibrator |
Force Rating | 67.5 lb. |
CFM @ 80 PSI | 4.9 |
Speed @ 60 psi | 3080 VPM |
Speed @ 80 psi | 3440 VPM |
dB @ 60 psi | 85 |
Bin Weight Capacity | 675 lb. |
dB @ 80 psi | 87 |
Inlet Port | 1/4" NPT |
Outlet Port | 1/4" BSPP |
Application | Particularly Suitable for Conveying, Compacting and Detaching of Bulk Solids Due To Perfectly Linear Vibrations. They Reach Optimum Results In Emptying of Bins or as Drives |
CFM @ 60 psi | 3.2 |
Max. Pressure | 80 psi |
Housing Material | Aluminum |
Mounting | Any Position |
Max. Temp. | 266 Degrees F |
Mounting Plate | No |
Muffler | 1A326 |
Duty | Continuous |
Description
Piston Vibrator, Housing Material Aluminum, Outlet Connection Size 1/4 in, Outlet Connection Type BSPP, Air Flow Rate 4.9 cfm @ 87 psi, Maximum Force 67.5 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,450 vpm, Maximum Bin Weight Capacity 675 lb, Overall Height 4.57 in, Overall Length 4.57 in, Overall Width 2.36 in, Sound Level 87 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 67.5 lbf @ 87 psi, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE BLOWGUN LEVER 1/4""FNPT (18233)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6312-2NSEC3 (6312-2NSEC3)
- ESSICK AIR 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.5" OD (110308)
- PIX Poly Rib J Belt, 24 in. EL-4 Rib (240J4)
- DAYTON Pneumatic Ball Vibrator, Force 378 Lb (1DYP1)
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- DAYTON Electric Vibrator, 0.90/0.45 A, 230/460VAC, 3 Phase (1DYL6)
- DAYTON Electric Vibrator, 0.8 A, 115VAC, 1 Phase (1DYN6)
- DAYTON Pneumatic Turbine Vibrator, Force 659 Lb (1DYP5)
- DAYTON Electric Vibrator, 1.03 A, 115VAC, 1 Phase (1DYN1)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-21)
- Dayton Industrial Vibrators