Shop All Vibrators
Dayton
Vibrator, Piston, Pneumatic/Air, 92.8 Lb.
Mfr # 23Y180
Zoro # G5635734
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 92.8 lb.
- CFM @ 80 PSI 11.2
- Speed @ 60 psi 1550 VPM
- Speed @ 80 psi 1720 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3-3/8" |
Overall Width | 3-3/8" |
Overall Height | 6" |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 3/8 in |
Description
Piston Vibrator, Housing Material Cast Iron, Outlet Connection Size 3/8 in, Outlet Connection Type BSPP, Air Flow Rate 11.2 cfm @ 87 psi, Maximum Force 92.8 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 1,720 vpm, Maximum Bin Weight Capacity 928 lb, Overall Height 3.35 in, Overall Length 3.35 in, Overall Width 3.35 in, Sound Level 90 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 92.8 lbf @ 87 psi, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 40 x 52 x 7 mm., Nitrile Rubber (405207TC)
- CLESCO PBCM-BS-100 Pillow Block Bearing (PBCM-BS-100)
- PARKER Hydraulic Hose Cap, Steel, 6000 psi (12FNMLS)
- MILTON INDUSTRIES HOSE AIR 1/2" X 25 FT 1/2" MALE X MALE (MI1636)
- DAYTON Pneumatic Turbine Vibrator, Force 1157 Lb (1DYP7)
- DAYTON Pneumatic Turbine Vibrator, Force 1718 Lb (1DYP9)
- DAYTON Pneumatic Ball Vibrator, Force 706 Lb (1DYP3)
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- DAYTON Pneumatic Turbine Vibrator, Force 1117 Lb (1DYP8)
- VIBCO Electric Vibrator, 105/75 A, 12VDC, 1 Phase (DC-3500)
- Dayton Vibrators