Shop All Vibrators
Dayton
Vibrator, Piston, Pneumatic/Air, 33.9 Lb.
Mfr # 23Y179
Zoro # G5662246
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 33.9 lb.
- CFM @ 80 PSI 3.7
- Speed @ 60 psi 2030 VPM
- Speed @ 80 psi 2220 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2-3/8" |
Overall Width | 2-3/8" |
Overall Height | 4-1/2" |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Description
Piston Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/4 in, Outlet Connection Type BSPP, Air Flow Rate 3.7 cfm @ 87 psi, Maximum Force 33.9 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 2,220 vpm, Maximum Bin Weight Capacity 339 lb, Overall Height 2.36 in, Overall Length 2.36 in, Overall Width 2.36 in, Sound Level 90 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 33.9 lbf @ 87 psi, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Drawn Cup Needle Roller Bearing, #Sce2414, #SCE2414 (SCE2414)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- DYNABRADE Speed Regulator, 95745 (95745)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201F-03-10S)
- DAYTON Electric Vibrator, 0.90/0.45 A, 230/460VAC, 3 Phase (1DYL6)
- DAYTON Battery Operated Vibrator, 13.30 A, 12VDC, DC Phase (1DYN8)
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL4)
- DAYTON Pneumatic Piston Vibrator, Force 397 Lb (1DYR1)
- DAYTON Electric Vibrator, 1.3 A, 115VAC, 1 Phase (1DYN2)
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- Dayton Vibrators