Shop All Vibrators
Dayton
Vibrator, Piston, Pneumatic/Air, 19.3 Lb.
Mfr # 23Y178
Zoro # G5769057
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 19.3 lb
- CFM @ 80 PSI 2.8
- Speed @ 60 psi 2150 VPM
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2" |
Overall Width | 2" |
Overall Height | 4-1/2" |
Inlet Connection Size | 1/8 in |
Outlet Connection Size | 1/8 in |
Description
Piston Vibrator, Housing Material Polymer, Outlet Connection Size 1/8 in, Outlet Connection Type BSPP, Air Flow Rate 2.8 cfm @ 87 psi, Maximum Force 19.3 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 2,340 vpm, Maximum Bin Weight Capacity 193 lb, Overall Height 1.97 in, Overall Length 6.07 in, Overall Width 1.97 in, Sound Level 90 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 19.3 lbf @ 87 psi, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series B, 7/8 In (B 7/8)
- WEG Arbor Motor, 10 HP, 3480 RPM, 208-230/460V (01036ES3ESA90LR)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO (BL6505V1)
- BESTORQ Aftermarket Ford / New Holland 451 Sickle Mower Replacement Belt, C98 (C98)
- DAYTON Vibrator, Pneumatic, Force 43.2 Lb. (23Y182)
- DAYTON Electric Vibrator, 1.94/0.97 A, 230/460VAC, 3 Phase (1DYL7)
- DAYTON Electric Vibrator, 3.00/1.50 A, 230/460VAC, 3 Phase (1DYL8)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL4)
- DAYTON Electric Vibrator, 3.90/1.95 A, 230/460VAC, 3 Phase (1DYL9)
- DAYTON Pneumatic Piston Vibrator, Force 397 Lb (1DYR1)
- VIBCO Pneumatic Vibrator, 1900 lb, 3200vpm, 80psi (55-3)
- Dayton Vibrators