Shop All AC Vibrator Motors
Dayton
Vibrator Motor, 1/100 HP, 2900 RPM, 115 V
Mfr # 712113127M
Zoro # G3653815
product price: $93.05
/ea
Free Shipping & Returns
$93.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/100
- Force 8 lbf
- Nameplate RPM 2,900
- Velocity 7 in/sec
- Motor Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 712113127M
- Zoro # G3653815
- Country of Origin Mexico
- Category AC Vibrator Motors
Dimensions
Body Dia. | 3 3/8 in |
Overall Length | 3 1/2 in |
Description
Vibrator Motor, Single Phase, Motor Design Shaded Pole, 1/100 HP, Nameplate RPM 2,900, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.48, 60 Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open, Motor Mounting Type Face, Motor Mounting Position All Angle, Force 8 lbf, Velocity 7 in/sec, Motor Bearings Ball, Overall Length 3 1/2 in, Body Dia. 3 3/8 in, Weight 2.7 lb, On/Off Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX46 Cogged V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (6A122)
- MILES LUBRICANTS Cutting Oil, Drum, 55 gal.Viscosity 150 (M00701801)
- GATES Synchro-Power Polyurethane Belts, T5-630-16 (T5-630-16)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK2 (5Y064V)
- DAYTON Vibrator Motor, 1/100 HP, 1625 RPM, 115 V (71732462M)
- DAYTON Vibrator Motor, 1/200 HP, 1550 RPM, 115 V (71732461M)
- AFTERMARKET Vibco Vibrator Motor (VIB-DC5000-JN)
- Dayton AC Vibrator Motors