Shop All Vibrator Accessories
Dayton
Vibrating Bin Aerator, SS, 29 to 87 psi
Mfr # 24A968
Zoro # G6154565
original price:
$169.75
17% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Pneumatic
- Material Stainless Steel
- Width 4 1/8 in
- Length 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24A968
- Zoro # G6154565
- UPC # 190735190913
- Country of Origin Italy
- Category Vibrator Accessories
Dimensions
Width | 4 1/8 in |
Length | 4 1/8 in |
Overall Height | 2.76 in |
Outlet Connection Size | 3/8 in |
Overall Length | 4.13 in |
Overall Width | 4.13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vibrating Bin Aerator |
Type | Pneumatic |
Material | Stainless Steel |
Standards | FDA Approved (177.2600) |
Application | Fluidisation of Fine Powdery Materials Inside Silos |
Accessory Type | Vibrating Bin Aerator |
Maximum Operating Temperature | 338 Degrees F |
Housing Material | Stainless Steel |
Air Flow Rate | 3.53 cfm @ 29 psi, 5.29 cfm @ 58 psi, 8.82 cfm @ 87 psi |
Pneumatic Vibrator Type | Aerating |
Number of Mounting Holes | 1 |
Minimum Operating Temperature | -40 Degrees F |
Mounting Orientation | Inside Tank |
Description
Vibrating Bin Aerator, Housing Material Stainless Steel, Outlet Connection Size 3/8 in, Air Flow Rate 3.53 cfm @ 29 psi, 5.29 cfm @ 58 psi, 8.82 cfm @ 87 psi, Maximum Force Not Applicable, Maximum Bin Weight Capacity Not Applicable, Overall Height 2.76 in, Overall Length 4.13 in, Overall Width 4.13 in, Pneumatic Vibrator Type Aerating, Force @ PSI Not Applicable, Mounting Orientation Inside Tank, Maximum Operating Temperature 338 Degrees F, Force @ 60 psi Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 105mm Bore Dia., 160mm OD, 26mm W, C3 Internal Clearance (6021 2RS/C3 PRX)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS3211FG-02-06S)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- DAYTON Fluidization Nozzle, 0.03 cfm@2.9psi (24A965)
- VIBCO Vibrator Mtg Bracket (VMF-3)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- VIBCO Mounting Plate (BVM-3)
- WYCO Vibrator Flexible Shaft, 7FtL x 16/16inW (W988-907)
- Dayton Industrial Vibrators