Shop All Vibrator Accessories
Dayton
Vibrating Bin Aerator, Alum, 29 to 87 psi
Mfr # 24A967
Zoro # G6154337
original price:
$95.17
17% off
Free Shipping & Returns
Not eligible for select promotions
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Material Aluminum
- Length 4 1/8 in
- Standards FDA Approved (177.2600)
- Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 24A967
- Zoro # G6154337
- UPC # 190735190906
- Country of Origin Italy
- Category Vibrator Accessories
Dimensions
Length | 4 1/8 in |
Width | 4 1/8 in |
Outlet Connection Size | 3/8 in |
Overall Length | 4.13 in |
Overall Height | 2.76 in |
Overall Width | 4.13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vibrating Bin Aerator |
Type | Pneumatic |
Material | Aluminum |
Standards | FDA Approved (177.2600) |
Application | Fluidisation of Fine Powdery Materials Inside Silos |
Accessory Type | Vibrating Bin Aerator |
Housing Material | Aluminum |
Maximum Operating Temperature | 338 Degrees F |
Pneumatic Vibrator Type | Aerating |
Air Flow Rate | 3.53 cfm @ 29 psi, 5.29 cfm @ 58 psi, 8.82 cfm @ 87 psi |
Minimum Operating Temperature | -40 Degrees F |
Number of Mounting Holes | 1 |
Mounting Orientation | Inside Tank |
Description
Vibrating Bin Aerator, Housing Material Aluminum, Outlet Connection Size 3/8 in, Air Flow Rate 3.53 cfm @ 29 psi, 5.29 cfm @ 58 psi, 8.82 cfm @ 87 psi, Maximum Force Not Applicable, Maximum Bin Weight Capacity Not Applicable, Overall Height 2.76 in, Overall Length 4.13 in, Overall Width 4.13 in, Pneumatic Vibrator Type Aerating, Force @ PSI Not Applicable, Mounting Orientation Inside Tank, Maximum Operating Temperature 338 Degrees F, Force @ 60 psi Not Applicable, Force @ 80 psi Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 16DP, 20PA, 24Teeth, Steel (YB24)
- KOYO Medium Ball Bearings 31-52mm (6204 2RS)
- SPEEDAIRE Compressor/Generator, 6.5 HP, 10.9 Max CFM (AG1-PH65-08G)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 86in PL, T172 (860H200)
- DAYTON Fluidization Nozzle, 0.03 cfm@2.9psi (24A965)
- WYCO Vibrator Head, 12-7/8 in. L x 1-3/4 in. W (W878-540)
- VIBCO Vibrator Mtg Bracket (VMC-4)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- VIBCO Vibrator Mtg Bracket (SCRM-2)
- VIBCO Vibrator Mtg Bracket (UPF)
- Dayton Vibrator Accessories