Shop All Mounting Base
Dayton
Vertical Mounting Base
Mfr # 6X502
Zoro # G1200884
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 1.33 in
- Mounting Vertical
- Dimension BD (In.) 4.12 in
- For Use With Dayton Speed Reducers
- Dimension BW (In.) 7.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6X502
- Zoro # G1200884
- UPC # 190735372722
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension BD (In.) | 4.12 in |
Dimension BW (In.) | 7.56 in |
Bolt Hole Dia. (In.) | 0.34 in |
Base Width (In.) | 7.56 in |
Base Dia. (In.) | 4.12 in |
Dimension F (In.) | 3.0 in |
Dimension H (In.) | 0.53 in |
Dimension E (In.) | 6.5 in |
Bolt Circle Diameter | 0.34 in |
Overall Width | 7.56 in |
Details
Worm Center Distance (In.) | 1.33 in |
Mounting | Vertical |
For Use With | Dayton Speed Reducers |
Item | Speed Reducer Mounting Base |
Mounting Orientation | Vertical |
For Worm Center Distance | 1.33 in |
Product Type | Mounting Base |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Dayton Speed Reducers, For Worm Center Distance 1.33 in, Bolt Circle Diameter 0.34 in, Mounting Orientation Vertical, Overall Width 7.56 in, Includes -, Material -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS MAGRAIL 8" Green No Studs (MR8G)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 13/16" (KTI-45926)
- DRILL AMERICA 13/16"x2" Carbide Tipped Annular Cutter (CTC5-530-224)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357328)
- DAYTON Vertical Mounting Base (6X503)
- DAYTON Vertical Mounting Base (6X504)
- DAYTON Mounting Base (6X499)
- DAYTON Mounting Base (4RN67)
- DAYTON Mounting Base (4RN65)
- DAYTON Vertical Mounting Base (6X094)
- ONDRIVES.US Machinable Mounting Block, 1.94 in H (LPBB-1.25CD)
- Dayton Mounting Base