Shop All Mounting Base
Dayton
Vertical Mounting Base
Mfr # 4RN68
Zoro # G1997362
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 1.54 in
- Mounting Vertical
- Dimension F (In.) 4.0 in
- Base Width (In.) 8.1 in
- Base Dia. (In.) 5.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4RN68
- Zoro # G1997362
- UPC # 190735332511
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension F (In.) | 4.0 in |
Base Width (In.) | 8.1 in |
Base Dia. (In.) | 5.16 in |
Dimension E (In.) | 6.97 in |
Dimension H (In.) | 0.69 in |
Dimension BD (In.) | 5.16 in |
Bolt Hole Dia. (In.) | 0.41 in |
Dimension BW (In.) | 8.1 in |
Overall Width | 8.1 in |
Bolt Circle Diameter | 0.41 in |
Details
Worm Center Distance (In.) | 1.54 in |
Mounting | Vertical |
Item | Speed Reducer Mounting Base |
For Use With | Dayton Speed Reducers |
Mounting Orientation | Vertical |
For Worm Center Distance | 1.54 in |
Product Type | Mounting Base |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Dayton Speed Reducers, For Worm Center Distance 1.54 in, Bolt Circle Diameter 0.41 in, Mounting Orientation Vertical, Overall Width 8.1 in, Includes -, Material -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 4Flutes (13039)
- JORGENSEN Bar Clamp, 1000 lb, 36 in Max Opening Size, 3 in D Throat, Steel Body (3736)
- KRAFT TOOL Elite Series Golden Stainless, 20"x5 (CFE549PF)
- WILLIAMS Williams Long Taper Punch, 5/32", 9Pt (P-25)
- DAYTON Vertical Mounting Base (6X504)
- DAYTON Vertical Mounting Base (6X094)
- DAYTON Mounting Base (6X093)
- DAYTON Mounting Base (4RN65)
- DAYTON Mounting Base (6X500)
- DAYTON Vertical Mounting Base (6X502)
- DAYTON Mounting Base (6X501)
- Dayton Mounting Base