Shop All Milling and Drilling Accessories
Dayton
Vertical Milling Machine, 88in H x 89in W
Mfr # 48WE81
Zoro # G4464805
product price: $22,846.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$22,846.99
Free 30-Day Returns
Key Features
- Type Turret Mill, Heavy Duty
- Table Length 9 in
- Table Width 49 in
- Spindle to Table (In.) 17-7/64
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48WE81
- Zoro # G4464805
- UPC # 190735896266
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 9 in |
Table Width | 49 in |
Overall Height | 88 in |
Table Size (In.) | 9 x 49 |
T-Slot Size (In.) | 5/8 |
Overall Depth | 47 in |
Overall Width | 89" |
Quill Dia. | 4 59/64 in |
Spindle Taper Size | R-8 |
Ram Travel Length | 4-59/64 in |
Overall Length | 89 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 500 lb, Phase 3, Voltage 230V, Longitudinal Travel 27-1/2 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Panel Toter (19609)
- CAPRI TOOLS 1/2 in Drive 13/16 in 6-Point SAE Deep Impact Socket (5-5258)
- AMPCO SAFETY TOOLS 4 oz. Nonsparking Ball Peen Hammer, 9-3/4" Fiberglass Handle (H-OOFG)
- MITUTOYO 1 to 2/.001"O.Mic Cal.Type (143-122)
- DAYTON Multi Axis Work Stop, 5/8 In Table Slots (4LEX8)
- DAYTON Milling Machine Starter Kit, R 8, 29 Pc (4LEX9)
- DAYTON Vertical Milling Machine, 88in H x 62in W (48WE80)
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- DAYTON Milling Machine Starter Kit, R 8, 99 Pc (4LEY1)
- DAYTON Flute End Mill Set, 10 Pcs (16N203)
- HOUGEN 2-3/8 in. Carbide Sheet Metal Holcutter (14372)
- Dayton Milling and Drilling Accessories