Shop All Ceiling Diffusers
Dayton
Vertical Louver Kits, Gray, 21-11/16" H
Mfr # 5ZKD1
Zoro # G7843272
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Louvers, Mounting Brackets, Springs
- For Use With Mfr. No. 5PV27, 5PV28
- Overall Depth 3 5/8 in
- Compatible with Product Type Unit Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZKD1
- Zoro # G7843272
- UPC # 190735357552
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Overall Depth | 3 5/8 in |
Overall Width | 23 1/4 in |
Overall Height | 21 11/16 in |
Overall Dimensions - H x W x D | 21 11/16 in x 23 1/4 in x 3 5/8 in |
Details
Material | Steel |
Includes | Louvers, Mounting Brackets, Springs |
For Use With | Mfr. No. 5PV27, 5PV28 |
Item | Hydronic Unit Heater Louver |
Compatible with Product Type | Unit Heaters |
Color | Gray |
Product Type | Vertical Louver Kits |
Standards | ETL Certified |
Compatible Mfr. Model Number | 5PV27, 5PV28 |
Description
Product Type Vertical Louver Kits, Compatible Grainger Part Number 5PV27, 5PV28, Material Steel, Color Gray, Overall Height 21 11/16 in, Overall Width 23 1/4 in, Overall Depth 3 5/8 in, Compatible Mfr. Model Number 5PV27, 5PV28, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Test Instrument (HVT2)
- PECO Trane Compatible Zone Sensors (SP155-026)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (3GY70)
- FRIEDRICH Kuhl® Window Mount Kit (KWIKQA)
- DAYTON Vertical Louver Kits, Gray, 19-3/16" H (5ZKC6)
- DAYTON Vertical Louver Kits, Gray, 21-11/16" H (5ZKD0)
- AMERICAN LOUVER 6 to 14 in Square Step-Down Ceiling Diffuser, White (STR-C-W-NRD)
- 4 WAY DIFFUSER 8 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77506)
- AMERICAN LOUVER Square Perforated Diffusers, White, 20 PK (STR-PERF-2212-20PK)
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2212-5PK)
- 4 WAY DIFFUSER 16 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77516)
- Dayton Ceiling Diffusers