Shop All Ceiling Diffusers
Dayton
Vertical Louver Kits, Gray, 21-11/16" H
Mfr # 5ZKD0
Zoro # G7910603
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Louvers, Mounting Brackets, Springs
- For Use With Mfr. No. 5PV23, 5PV24
- Standards ETL Certified
- Product Type Vertical Louver Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5ZKD0
- Zoro # G7910603
- UPC # 190735357545
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Overall Depth | 3 5/8 in |
Overall Height | 21 11/16 in |
Overall Width | 23 1/4 in |
Overall Dimensions - H x W x D | 21 11/16 in x 23 1/4 in x 3 5/8 in |
Details
Material | Steel |
Includes | Louvers, Mounting Brackets, Springs |
Item | Hydronic Unit Heater Louver |
For Use With | Mfr. No. 5PV23, 5PV24 |
Standards | ETL Certified |
Product Type | Vertical Louver Kits |
Compatible with Product Type | Unit Heaters |
Compatible Mfr. Model Number | 5PV23, 5PV24 |
Color | Gray |
Description
Product Type Vertical Louver Kits, Compatible Grainger Part Number 5PV23, 5PV24, Material Steel, Color Gray, Overall Height 21 11/16 in, Overall Width 23 1/4 in, Overall Depth 3 5/8 in, Compatible Mfr. Model Number 5PV23, 5PV24, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXUL 4 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40225)
- BROAN Blade 14 In dia. x 1/2 In Bore (97006971)
- DAYTON Replacement Isolator Kit (6366406)
- AMERI-VENT Adjustable Gas Vent, 4" Dia. (4EAL)
- DAYTON Vertical Louver Kits, Gray, 19-3/16" H (5ZKC6)
- AMERICAN LOUVER 6 to 14 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-W-NRD)
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2214-5PK)
- AMERICAN LOUVER 6 in Square 3 Cone Ceiling Diffuser, Black (STR-C-6BK)
- AMERICAN LOUVER 14 in Square Step-Down Ceiling Diffuser, White (STR-C-14W-FR)
- AMERICAN LOUVER Stratus Plastic Plaque Diffuser, Ceiling, 10", Insulatd, Wht (STR-PQ-10W-R6)
- AMERICAN LOUVER 6 in Square Step-Down Ceiling Diffuser, White (STR-C-6W-FR)
- Dayton Ceiling Diffusers