Shop All Ceiling Diffusers
Dayton
Vertical Louver Kits, Gray, 19-3/16" H
Mfr # 5ZKC6
Zoro # G8045475
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. 5YH20, 5PV51
- Includes Louvers, Mounting Brackets, Springs
- Product Type Vertical Louver Kits
- Overall Height 19 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZKC6
- Zoro # G8045475
- UPC # 190735357507
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Overall Height | 19 3/16 in |
Overall Depth | 3 1/8 in |
Overall Dimensions - H x W x D | 19 3/16 in x 20 3/4 in x 3 1/8 in |
Overall Width | 20 3/4 in |
Details
Material | Steel |
For Use With | Mfr. No. 5YH20, 5PV51 |
Includes | Louvers, Mounting Brackets, Springs |
Item | Hydronic Unit Heater Louver |
Product Type | Vertical Louver Kits |
Compatible Mfr. Model Number | 5PV51, 5YH20 |
Color | Gray |
Compatible with Product Type | Unit Heaters |
Standards | ETL Certified |
Description
Product Type Vertical Louver Kits, Compatible Grainger Part Number 5PV51, 5YH20, Material Steel, Color Gray, Overall Height 19 3/16 in, Overall Width 20 3/4 in, Overall Depth 3 1/8 in, Compatible Mfr. Model Number 5PV51, 5YH20, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 120VAC, 700W, 44"L x 4"W (DHLS11)
- BROWNING Belt 118" Od Grip Notch Belt (BX115)
- DAYTON Direct Drive Blower, 115/208-230 V (7AP77)
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- DAYTON Vertical Louver Kits, Gray, 21-11/16" H (5ZKD0)
- TRESCO LIGHTING Tresco 72in Frosted Diffuser (X72-DIFF-FR)
- AMERICAN LOUVER 6 to 14 in Square Step-Down Ceiling Diffuser, White (STR-C-W-NRD)
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2212-5PK)
- ZORO SELECT 6 in Square 2 Cone Ceiling Diffuser, White (4MJU2)
- AMERICAN LOUVER 10 in Square Step-Down Ceiling Diffuser, White (STR-C-10W-FR)
- AMERICAN LOUVER 6 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-6BK)
- Dayton Ceiling Diffusers & Accessories