Shop All Ceiling Diffusers
Dayton
Vertical Louver Kits, Gray, 17-15/16" H
Mfr # 5ZKC8
Zoro # G7821545
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Louvers, Mounting Brackets, Springs
- For Use With Mfr. No. 5PV15, 5PV16
- Compatible Mfr. Model Number 5PV15, 5PV16
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZKC8
- Zoro # G7821545
- UPC # 190735357521
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Overall Height | 17 15/16 in |
Overall Depth | 3 5/8 in |
Overall Dimensions - H x W x D | 17 15/16 in x 19 1/2 in x 3 5/8 in |
Overall Width | 19 1/2 in |
Details
Material | Steel |
Item | Hydronic Unit Heater Louver |
Includes | Louvers, Mounting Brackets, Springs |
For Use With | Mfr. No. 5PV15, 5PV16 |
Compatible Mfr. Model Number | 5PV15, 5PV16 |
Color | Gray |
Standards | ETL Certified |
Compatible with Product Type | Unit Heaters |
Product Type | Vertical Louver Kits |
Description
Product Type Vertical Louver Kits, Compatible Grainger Part Number 5PV15, 5PV16, Material Steel, Color Gray, Overall Height 17 15/16 in, Overall Width 19 1/2 in, Overall Depth 3 5/8 in, Compatible Mfr. Model Number 5PV15, 5PV16, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER SynBag/Pkt Filter, MERV13, 24"x24"x30", 10P (208-110-130)
- HI-TECH DURAVENT Ducting Hose (203406002050)
- ACCUMULAIR Pleated Air Filter, 16" x 30" x 2", 6 Pack (FD16X30X2_6)
- JOHNSON CONTROLS Network Sensor, CO2, White, No Logo (NSB8BHC041-0)
- DAYTON Vertical Louver Kits, Gray, 19-3/16" H (5ZKC6)
- DAYTON Vertical Louver Kits, Gray, 21-11/16" H (5ZKD0)
- PRICE 10 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000039)
- AMERICAN LOUVER Square Perforated Diffusers, White, 2 PK (STR-PERF-2212-2PK)
- AMERICAN LOUVER 10 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-10BK)
- ZORO SELECT 6 to 12 in Square 3 Cone Ceiling Diffuser, White (4JRL3)
- ALLPOINTS 6 In Celing Diffuser Never Rust Plaque White (8018493)
- Dayton Ceiling Diffusers