Shop All Ceiling Diffusers
Dayton
Vertical Louver Kits, Gray, 17-15/16" H
Mfr # 5ZKC7
Zoro # G8292051
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. 5PV52, 5PV53
- Includes Louvers, Mounting Brackets, Springs
- Compatible with Product Type Unit Heaters
- Overall Height 17 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZKC7
- Zoro # G8292051
- UPC # 190735357514
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Overall Height | 17 15/16 in |
Overall Depth | 3 5/8 in |
Overall Width | 19 1/2 in |
Overall Dimensions - H x W x D | 17 15/16 in x 19 1/2 in x 3 5/8 in |
Details
Material | Steel |
For Use With | Mfr. No. 5PV52, 5PV53 |
Item | Hydronic Unit Heater Louver |
Includes | Louvers, Mounting Brackets, Springs |
Compatible with Product Type | Unit Heaters |
Compatible Mfr. Model Number | 5PV52, 5PV53 |
Product Type | Vertical Louver Kits |
Standards | ETL Certified |
Color | Gray |
Description
Product Type Vertical Louver Kits, Compatible Grainger Part Number 5PV52, 5PV53, Material Steel, Color Gray, Overall Height 17 15/16 in, Overall Width 19 1/2 in, Overall Depth 3 5/8 in, Compatible Mfr. Model Number 5PV52, 5PV53, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (5VD65)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11A-1C)
- REVCOR Propeller, Dia 26 In, 20 Deg Pitch (T2603-20 L)
- ILC FILTER 20X25X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 195 X 245 X 075 MADE IN THE USA (WY-0LLY-4)
- DAYTON Vertical Louver Kits, Gray, 19-3/16" H (5ZKC6)
- DAYTON Vertical Louver Kits, Gray, 21-11/16" H (5ZKD0)
- ZORO SELECT 6 to 12 in Square 3 Cone Ceiling Diffuser, White (4JRL3)
- AMERICAN LOUVER 12 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-12W)
- AMERICAN LOUVER 8" Diffuser, White (STR-PQ-8W-R6)
- TRESCO LIGHTING Tresco 72in Frosted Diffuser (X72-DIFF-FR)
- AMERIFLOW 8 In. Round Ceiling Diffuser (1500W8R)
- Dayton Ceiling Diffusers