Shop All Ceiling Diffusers
Dayton
Vertical Louver Kits, Gray, 16-11/16" H
Mfr # 5ZKC5
Zoro # G8467383
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. 5PV49, 5PV50
- Includes Louvers, Mounting Brackets, Springs
- Overall Width 18 1/4 in
- Overall Depth 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZKC5
- Zoro # G8467383
- UPC # 190735357491
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Overall Width | 18 1/4 in |
Overall Depth | 3 1/8 in |
Overall Dimensions - H x W x D | 16 11/16 in x 18 1/4 in x 3 1/8 in |
Overall Height | 16 11/16 in |
Details
Material | Steel |
Item | Hydronic Unit Heater Louver |
For Use With | Mfr. No. 5PV49, 5PV50 |
Includes | Louvers, Mounting Brackets, Springs |
Compatible Mfr. Model Number | 5PV49, 5PV50 |
Product Type | Vertical Louver Kits |
Standards | ETL Certified |
Compatible with Product Type | Unit Heaters |
Color | Gray |
Description
Product Type Vertical Louver Kits, Compatible Grainger Part Number 5PV49, 5PV50, Material Steel, Color Gray, Overall Height 16 11/16 in, Overall Width 18 1/4 in, Overall Depth 3 1/8 in, Compatible Mfr. Model Number 5PV49, 5PV50, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Control, 10 Amps (48C173)
- DAYTON Shutter Mount Exhaust Fan, 7", Variable Speed, 250 cfm, 115V (484X36)
- LENNOX Gas Burner (79J74)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON Vertical Louver Kits, Gray, 19-3/16" H (5ZKC6)
- DAYTON Vertical Louver Kits, Gray, 21-11/16" H (5ZKD0)
- AMERICAN LOUVER 10 in Square 3 Cone Ceiling Diffuser, Black (STR-C-10BK)
- ZORO SELECT Ceiling Diffuser, Square, 8 in, White, Steel (4MJV3)
- AMERICAN LOUVER Square Perforated Diffusers, White, 2 PK (STR-PERF-2214-2PK)
- AMERICAN LOUVER 14 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-14W)
- ALLPOINTS 12 In Celing Diffuser Never Rust 3 Cone Black (8018491)
- Dayton Ceiling Diffusers & Accessories