Shop All Ceiling Diffusers
Dayton
Vertical Louver Kits, Gray, 13-1/8"H, Steel
Mfr # 5ZKE1
Zoro # G7925583
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. 5PV22
- Includes Louvers, Mounting Brackets, Springs
- Standards ETL Certified
- Product Type Vertical Louver Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZKE1
- Zoro # G7925583
- UPC # 190735357651
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Overall Dimensions - H x W x D | 13 1/8 inx 16 1/4 in x 2 1/16 in |
Overall Height | 13 1/8 in |
Overall Width | 16 1/4 in |
Overall Depth | 2 1/16 in |
Details
Material | Steel |
For Use With | Mfr. No. 5PV22 |
Includes | Louvers, Mounting Brackets, Springs |
Item | Hydronic Unit Heater Louver |
Standards | ETL Certified |
Product Type | Vertical Louver Kits |
Color | Gray |
Compatible Mfr. Model Number | 5PV22 |
Compatible with Product Type | Unit Heaters |
Description
Product Type Vertical Louver Kits, Compatible Grainger Part Number 5PV22, Material Steel, Color Gray, Overall Height 13 1/8 in, Overall Width 16 1/4 in, Overall Depth 2 1/16 in, Compatible Mfr. Model Number 5PV22, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Thermostat Guard, Tan, Metal (13J040)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU6)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV8)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 2", 6 Pack (FD24X24X2N_6)
- DAYTON Vertical Louver Kits, Gray, 19-3/16" H (5ZKC6)
- DAYTON Vertical Louver Kits, Gray, 21-11/16" H (5ZKD0)
- AMERICAN LOUVER 12 in Square 3 Cone Ceiling Diffuser, White (STR-C-12W)
- AMERICAN LOUVER 10 in Square 3 Cone Ceiling Diffuser, White (STR-C-10W)
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2214-5PK)
- PRICE 6 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000037)
- AMERICAN LOUVER Square Perforated Diffusers, White, 20 PK (STR-PERF-2238-20PK)
- Dayton Ceiling Diffusers