Shop All Ceiling Diffusers
Dayton
Vertical Louver Kits, Gray, 12-15/16" H
Mfr # 5ZKC3
Zoro # G8054566
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Louvers, Mounting Brackets, Springs
- For Use With Mfr. No. 5PV46
- Color Gray
- Standards ETL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZKC3
- Zoro # G8054566
- UPC # 190735357477
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Overall Width | 17 in |
Overall Depth | 3 1/8 in |
Overall Height | 15 7/16 in |
Overall Dimensions - H x W x D | 15 7/16 in x 17 in x 3 1/8 in |
Details
Material | Steel |
Item | Hydronic Unit Heater Louver |
Includes | Louvers, Mounting Brackets, Springs |
For Use With | Mfr. No. 5PV46 |
Color | Gray |
Standards | ETL Certified |
Product Type | Vertical Louver Kits |
Compatible with Product Type | Unit Heaters |
Compatible Mfr. Model Number | 5PV46 |
Description
Product Type Vertical Louver Kits, Compatible Grainger Part Number 5PV46, Material Steel, Color Gray, Overall Height 15 7/16 in, Overall Width 17 in, Overall Depth 3 1/8 in, Compatible Mfr. Model Number 5PV46, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Tee, 12 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 21-1/2" L, 16 3/4 in H (GRFTJ12GA26)
- IMPERIAL MFG GROUP USA INC 4X12 To 6 End Reg Boot (GV0668-C)
- GOODMAN 10312903 Blower Wheel (10312903)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Mounting Adapters (41-404)
- DAYTON Vertical Louver Kits, Gray, 19-3/16" H (5ZKC6)
- DAYTON Vertical Louver Kits, Gray, 21-11/16" H (5ZKD0)
- ZORO SELECT 8 in Round Step-Down Ceiling Diffuser, White (4JRK9)
- ZORO SELECT Ceiling Diffuser, Square, 8 in, White, Steel (4MJV3)
- AMERICAN LOUVER 12 in Square 3 Cone Ceiling Diffuser, White (STR-C-12W)
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2214-5PK)
- AMERICAN LOUVER 6 to 14 in Square Step-Down Ceiling Diffuser, White (STR-C-W-NRD)
- Dayton Ceiling Diffusers & Accessories