Shop All Ceiling Diffusers
Dayton
Vertical Louver Kits, 13-1/8" H, Gray
Mfr # 5ZKD9
Zoro # G8379603
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. 5YH18
- Includes Louvers, Mounting Brackets, Springs
- Standards ETL Certified
- Overall Dimensions - H x W x D 13 1/8 in x 16 1/4 in x 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZKD9
- Zoro # G8379603
- UPC # 190735357637
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Overall Dimensions - H x W x D | 13 1/8 in x 16 1/4 in x 2 1/16 in |
Overall Height | 13 1/8 in |
Overall Depth | 2 1/16 in |
Overall Width | 16 1/4 in |
Details
Material | Steel |
Item | Hydronic Unit Heater Louver |
For Use With | Mfr. No. 5YH18 |
Includes | Louvers, Mounting Brackets, Springs |
Standards | ETL Certified |
Compatible Mfr. Model Number | 5YH18 |
Product Type | Vertical Louver Kits |
Compatible with Product Type | Unit Heaters |
Color | Gray |
Description
Product Type Vertical Louver Kits, Compatible Grainger Part Number 5YH18, Material Steel, Color Gray, Overall Height 13 1/8 in, Overall Width 16 1/4 in, Overall Depth 2 1/16 in, Compatible Mfr. Model Number 5YH18, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFICON Vacuum Gauge, KF16 Fitting (710-202-G27)
- DAYTON Louver Damper, Adjustable, 36H x 36W (20UA26)
- AIR HANDLER Range Hood Filter, 20x20x2" (2EJY8)
- KOCH FILTER MiniPleat Filter, MERV13, 4", 16"x25"x4" (120-701-006)
- DAYTON Vertical Louver Kits, Gray, 19-3/16" H (5ZKC6)
- DAYTON Vertical Louver Kits, Gray, 21-11/16" H (5ZKD0)
- PRICE 8 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000038)
- ZORO SELECT 8 in Round Step-Down Ceiling Diffuser, White (4JRK9)
- AMERICAN LOUVER 14 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-14W)
- AMERICAN LOUVER 6 in Square Step-Down Ceiling Diffuser, White (STR-C-6W-FR)
- AMERICAN LOUVER 10 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-10W)
- Dayton Ceiling Diffusers & Accessories