Shop All Ceiling Diffusers
Dayton
Vertical Louver Kits, 12-15/16" H, Gray
Mfr # 5ZKC1
Zoro # G8426433
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. 3DUF7
- Includes Louvers, Mounting Brackets, Springs
- Overall Depth 3 1/8 in
- Overall Width 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZKC1
- Zoro # G8426433
- UPC # 190735357453
- Country of Origin United States
- Category Ceiling Diffusers
Dimensions
Overall Depth | 3 1/8 in |
Overall Width | 14 1/2 in |
Overall Dimensions - H x W x D | 12 15/16 in x 14 1/2 in x 3 1/8 in |
Overall Height | 12 15/16 in |
Details
Material | Steel |
For Use With | Mfr. No. 3DUF7 |
Item | Hydronic Unit Heater Louver |
Includes | Louvers, Mounting Brackets, Springs |
Compatible Mfr. Model Number | 3DUF7 |
Color | Gray |
Compatible with Product Type | Unit Heaters |
Standards | ETL Certified |
Product Type | Vertical Louver Kits |
Description
Product Type Vertical Louver Kits, Compatible Grainger Part Number 3DUF7, Material Steel, Color Gray, Overall Height 12 15/16 in, Overall Width 14 1/2 in, Overall Depth 3 1/8 in, Compatible Mfr. Model Number 3DUF7, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Main P.C.B Assembly For Dyna-Glo Kerosene Heater (215A-0074-00)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A575)
- DANFOSS Seal Kit (032F8165)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGD2)
- DAYTON Vertical Louver Kits, Gray, 19-3/16" H (5ZKC6)
- DAYTON Vertical Louver Kits, Gray, 21-11/16" H (5ZKD0)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Cone Diffuser With 8" Neck, White, STR-C-8W (STR-C-8W)
- PRICE 15 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000042)
- AMERICAN LOUVER 8 in Square 3 Cone Ceiling Diffuser, White (STR-C-8W)
- SWIVEL 1500W6 White Round Ceiling Diffuser; 6 in (SW843863)
- PRICE 6 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000037)
- Dayton Ceiling Diffusers & Accessories