Shop All Drum Tools
Dayton
Vertical Drum Lifter, Cap 1000 Lb
Mfr # 12R539
Zoro # G4301577
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 1/2 in
- Overall Length 29 in
- Number of Drums 1
- Drum Capacity 55 gal
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12R539
- Zoro # G4301577
- UPC # 190735384428
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 18 1/2 in |
Overall Length | 29 in |
Overall Width | 8 in |
For Maximum Drum Diameter | 21 3/4 in |
For Min. to Max. Drum Diameter | 21 3/4 in |
For Maximum Drum Height | 35 1/2 in |
Description
Vertical Drum Lifter, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points 2, For Maximum Drum Diameter 21 3/4 in, For Maximum Drum Height 35 1/2 in, Material Steel, Overall Length 29 in, Weight Capacity 1,000 lb, For Drum Material Metal, Grip Location Rim, For Drum Capacity 55 gal, Product Type Lifting Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating (S7771)
- KRUEGER Therma Level Gauge, Tank Depth 114", 2"NPT (H-2-114)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- ECONOCO Square Rack Tubing 2 Arms, 4-Way, Chrome (K12)
- DAYTON Drum Rack, (3) 55 gal., Steel (31CA28)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG34)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP22)
- DAYTON Can Tipper, 1 Drum, 5 gal., 75 lb. (21VG51)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG37)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- WESCO DR-2 Drum Rack, DR-2 (240026)
- Dayton Drum Tools