Shop All Gas Heater Accessories
Dayton
Vertical Combustion Air Inlet Kit, 6 In
Mfr # 32V267
Zoro # G8202345
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 32V252 - 32V254, 32V261 - 32V263
- Material Steel
- Venting 6 in Vertical
- Includes 6 in Vent Box Assembly, 6 in Vent Cap, 8 in Inlet Air Collar, Sealant
- Product Type Venting For Gas Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V267
- Zoro # G8202345
- UPC # 190735260081
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Vent Diameter | 6 in |
Vent Size | 6 in |
Opening Width | 6 in |
Opening Depth | 6 in |
Outer Diameter | 6 in |
Details
Item | Combustion Air Inlet Vent Kit |
For Use With | 32V252 - 32V254, 32V261 - 32V263 |
Material | Steel |
Venting | 6 in Vertical |
Includes | 6 in Vent Box Assembly, 6 in Vent Cap, 8 in Inlet Air Collar, Sealant |
Product Type | Venting For Gas Heaters |
Compatible Mfr. Model Number | 32V252, 32V253, 32V254, 32V261, 32V262, 32V263 |
Compatible with Product Type | Unit Heaters |
Standards | ETL |
Vent Direction | Vertical |
Vent Type | Intake/Vent Concentric Y |
Accessory Type | Combustion Air Inlet Vent Kit |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Unit Heaters, Compatible Grainger Part Number 32V252, 32V253, 32V254, 32V261, 32V262, 32V263, Compatible Mfr. Model Number 32V252, 32V253, 32V254, 32V261, 32V262, 32V263, Opening Width 6 in, Opening Depth 6 in, Mounting Type Surface, Vent Direction Vertical, Vent Diameter 6 in, Vent Size 6 in, Vent Type Intake/Vent Concentric Y, Material Steel, Outer Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Motor, 120V (3900-2037-000)
- HONEYWELL THERMAL SOLUTIONS L404F1409 Pressuretrol 2-15 (L404F1409)
- RIT 8 oz Scarlet For Fabric Dye (88050)
- MAJESTIC PET Majestic SL1112 12 in. Chimney Vent Pipe Section (SL1112)
- DAYTON Horizontal Combustion Air Inlet Kit, 5 In (32V264)
- DAYTON Conversion Kit (6PPR5)
- DAYTON Conversion Kit (6PPR9)
- DAYTON Venting (5ZJU1)
- DAYTON Conversion Kit (6PPR7)
- DAYTON Vertical Combustion Air Inlet Kit, 5 In (32V266)
- VESTAL MFG Cast Iron Ash Dump, 49 (24-001)
- Dayton Gas Heater Accessories