Shop All Gas Heater Accessories
Dayton
Vertical Combustion Air Inlet Kit, 5 In
Mfr # 32V266
Zoro # G7939836
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 32V246 - 32V251, 32V255 - 32V260
- Material Steel
- Venting 5 in Vertical
- Includes 5 in Vent Box Assembly, 5 in Vent Cap, 8 in Inlet Air Collar, Sealant
- Compatible Mfr. Model Number 32V246, 32V247, 32V248, 32V249, 32V250, 32V251, 32V255, 32V256, 32V257, 32V258, 32V259, 32V260
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V266
- Zoro # G7939836
- UPC # 190735260074
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Opening Depth | 5 in |
Opening Width | 5 in |
Outer Diameter | 5 in |
Vent Diameter | 5 in |
Vent Size | 5 in |
Details
Item | Combustion Air Inlet Vent Kit |
For Use With | 32V246 - 32V251, 32V255 - 32V260 |
Material | Steel |
Venting | 5 in Vertical |
Includes | 5 in Vent Box Assembly, 5 in Vent Cap, 8 in Inlet Air Collar, Sealant |
Compatible Mfr. Model Number | 32V246, 32V247, 32V248, 32V249, 32V250, 32V251, 32V255, 32V256, 32V257, 32V258, 32V259, 32V260 |
Compatible with Product Type | Unit Heaters |
Product Type | Venting For Gas Heaters |
Vent Type | Intake/Vent Concentric Y |
Standards | ETL |
Vent Direction | Vertical |
Accessory Type | Combustion Air Inlet Vent Kit |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Unit Heaters, Compatible Grainger Part Number 32V246, 32V247, 32V248, 32V249, 32V250, 32V251, 32V255, 32V256, 32V257, 32V258, 32V259, 32V260, Compatible Mfr. Model Number 32V246, 32V247, 32V248, 32V249, 32V250, 32V251, 32V255, 32V256, 32V257, 32V258, 32V259, 32V260, Opening Width 5 in, Opening Depth 5 in, Mounting Type Surface, Vent Direction Vertical, Vent Diameter 5 in, Vent Size 5 in, Vent Type Intake/Vent Concentric Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 25" x 1", 4 Pack (FO24X25X1A_4)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXAE-3-ZX200 B15)
- SELKIRK CHIMNEY PIPE 6""X48"" (206148)
- CANARM Downblast Exhauster (ALX165DBT10100)
- DAYTON Conversion Kit (6PPR8)
- DAYTON Conversion Kit (6PPR6)
- DAYTON Horizontal Combustion Air Inlet Kit, 5 In (32V264)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- DAYTON Conversion Kit (6PPR7)
- DAYTON Conversion Kit (6PPT1)
- CEDAR RIDGE Hearth 24In. Decorative Realistic Fireplace Ceramic Wood Log Set - M (CRHWV24RP-D)
- Dayton Gas Heater Accessories