Shop All Gas Heater Accessories
Dayton
Venting
Mfr # 5ZJU2
Zoro # G0320257
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Low Profile Gas Fired Propeller Type Unit Heaters Sizes 090 to 120
- Material Steel
- Includes Gasket, Inlet Collar, Sealant, Vent Box, Vent Cap, Wind Deflector
- Compatible Mfr. Model Number Low Profile Gas Fired Propeller Type Unit Heaters Sizes 090 to 120
- Vent Type Intake/Vent Concentric Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5ZJU2
- Zoro # G0320257
- UPC # 190735356753
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Vent Diameter | 5 in |
Opening Width | 5 in |
Outer Diameter | 5 in |
Vent Size | 5 in |
Opening Depth | 5 in |
Details
Item | Venting |
For Use With | Low Profile Gas Fired Propeller Type Unit Heaters Sizes 090 to 120 |
Material | Steel |
Includes | Gasket, Inlet Collar, Sealant, Vent Box, Vent Cap, Wind Deflector |
Compatible Mfr. Model Number | Low Profile Gas Fired Propeller Type Unit Heaters Sizes 090 to 120 |
Vent Type | Intake/Vent Concentric Y |
Standards | ETL |
Product Type | Venting For Gas Heaters |
Vent Direction | Horizontal or Vertical |
Compatible with Product Type | Unit Heaters |
Accessory Type | Venting |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Unit Heaters, Compatible Mfr. Model Number Low Profile Gas Fired Propeller Type Unit Heaters Sizes 090 to 120, Opening Width 5 in, Opening Depth 5 in, Mounting Type Surface, Vent Direction Horizontal or Vertical, Vent Diameter 5 in, Vent Size 5 in, Vent Type Intake/Vent Concentric Y, Material Steel, Outer Diameter 5 in, Includes Gasket, Inlet Collar, Sealant, Vent Box, Vent Cap, Wind Deflector, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V246GE1-001C)
- PARKER Filter/Dryer, 1/2 In (LLD - 164)
- FOSTORIA Electric Infrared Heater, Aluminum, 240V AC (222-60-THA-240V)
- AIR HANDLER Ring Panel Air Filter, 12x24" (5W421)
- DAYTON Venting (5ZJU1)
- DAYTON Conversion Kit (6PPT1)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- DAYTON Vertical Combustion Air Inlet Kit, 5 In (32V266)
- DAYTON Conversion Kit (6PPR5)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- MAJESTIC PET Majestic BE42 42 in. Radiant Burning Wood Fireplace Kit (BE42)
- Dayton Heaters & Furnaces