Shop All Gas Heater Accessories
Dayton
Venting
Mfr # 5ZJU1
Zoro # G0965343
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Low Profile Gas Fired Propeller Type Unit Heaters Sizes 030 to 075
- Material Steel
- Includes Gasket, Inlet Collar, Sealant, Vent Box, Vent Cap, Wind Deflector
- Vent Size 4 in
- Compatible Mfr. Model Number Low Profile Gas Fired Propeller Type Unit Heaters Sizes 030 to 075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZJU1
- Zoro # G0965343
- UPC # 190735356746
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Vent Size | 4 in |
Opening Width | 4 in |
Outer Diameter | 4 in |
Vent Diameter | 4 in |
Opening Depth | 4 in |
Details
Item | Venting |
For Use With | Low Profile Gas Fired Propeller Type Unit Heaters Sizes 030 to 075 |
Material | Steel |
Includes | Gasket, Inlet Collar, Sealant, Vent Box, Vent Cap, Wind Deflector |
Compatible Mfr. Model Number | Low Profile Gas Fired Propeller Type Unit Heaters Sizes 030 to 075 |
Vent Direction | Horizontal or Vertical |
Vent Type | Intake/Vent Concentric Y |
Product Type | Venting For Gas Heaters |
Compatible with Product Type | Unit Heaters |
Standards | ETL |
Accessory Type | Venting |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Unit Heaters, Compatible Mfr. Model Number Low Profile Gas Fired Propeller Type Unit Heaters Sizes 030 to 075, Opening Width 4 in, Opening Depth 4 in, Mounting Type Surface, Vent Direction Horizontal or Vertical, Vent Diameter 4 in, Vent Size 4 in, Vent Type Intake/Vent Concentric Y, Material Steel, Outer Diameter 4 in, Includes Gasket, Inlet Collar, Sealant, Vent Box, Vent Cap, Wind Deflector, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Static Pressure Probe, 3 1/2 In, Barbed (21398-112)
- JB INDUSTRIES Charging Manifold, Secure Seal Hose (22246)
- BUILDERS BEST Hood Vent Dryer Offset Alum (010155)
- DAYTON Valve Rebuild Kit, Instructions, 1 in. (066047)
- DAYTON Downturn Nozzle, 90 Degree (32V274)
- DAYTON Conversion Kit (6PPR9)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- DAYTON Conversion Kit (6PPT1)
- QUICK-SLING Heater Hanger Arm, 36" L, Steel (QSWI3001)
- Dayton Heaters & Furnaces