Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Ventilator Package, 208/230/460V, 50" dia.
Mfr # 65DG95
Zoro # G1138162
product price: $4,414.99
/ea
Free Shipping & Returns
$4,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 65DG95
- Zoro # G1138162
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Dimension A | 40 in |
Dimension B | 50 in |
Base Height | 1.8 in |
Wheel Dia. | 30 1/2 in |
Base Square Size - Roof Ventilators | 40" x 40" |
Shaft Dia. Wheel End | 1 in |
Overall Dia. | 50 in |
Overall Height | 41 3/4 in |
Dimension D | 1 3/4 in |
Recommended Damper Size (In.) | 35x35 |
Dimension C | 40 in |
Base Length | 40 in |
Base Width | 40 in |
Propeller Shaft Diameter | 1 in |
Damper Size | 27 x 27 in |
Overall Diameter | 50 in |
Housing Width | 50 in |
Housing Length | 50 in |
Wheel Diameter | 30 1/2 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Restaurants, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 9,723 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 103S1)
- FIREYE 69Nd1-1000K4 Flame Rod, 12, 1/2 (69ND1-1000)
- MANITOWOC Ice Machine Drain Pump (K-00376)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC73)
- DAYTON Downblast Less Drive Package, 30-1/2In (16D544)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK4)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In, RPM: 860 (4YC68)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AX11)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT0)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (4HZ40)
- Dayton Direct Drive Centrifugal Exhaust Ventilators