Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Ventilator Package, 208/230/460V, 50" dia.
Mfr # 65DG94
Zoro # G1138022
Free Shipping & Returns
$4,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 65DG94
- Zoro # G1138022
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Wheel Dia. | 30 1/2 in |
Shaft Dia. Wheel End | 1 in |
Dimension C | 40 in |
Dimension D | 1 3/4 in |
Recommended Damper Size (In.) | 35x35 |
Base Height | 1.8 in |
Dimension A | 40 in |
Base Square Size - Roof Ventilators | 40" x 40" |
Overall Height | 41 3/4 in |
Dimension B | 50 in |
Overall Dia. | 50 in |
Base Width | 40 in |
Base Length | 40 in |
Propeller Shaft Diameter | 1 in |
Housing Length | 50 in |
Overall Diameter | 50 in |
Damper Size | 27 x 27 in |
Wheel Diameter | 30 1/2 in |
Housing Width | 50 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Restaurants, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 8,459 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 8 in, Width 2 1/4 In (B800-225S)
- MCDONNELL & MILLER 37-26 Head Gasket For 47 312700 (37-26)
- AIR HANDLER 72 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE1)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8012)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1140 (5DVT1)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW67)
- DAYTON Downblast Less Drive Package, 14-3/4In (16D542)
- DAYTON Downblast Vent, Direct Drive, 11 In, Max. BHP: 0.09 hp (5DVR9)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (38AX30)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V, Max. BHP: 0.29 hp (4HZ41)
- Dayton Direct Drive Centrifugal Exhaust Ventilators