Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Ventilator Package, 208/230/460V, 50" dia.
Mfr # 65DG93
Zoro # G1138074
product price: $4,191.99
/ea
Free Shipping & Returns
$4,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 65DG93
- Zoro # G1138074
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Dimension C | 40 in |
Wheel Dia. | 30 1/2 in |
Overall Height | 41 3/4 in |
Overall Dia. | 50 in |
Base Height | 1.8 in |
Base Square Size - Roof Ventilators | 40" x 40" |
Dimension B | 50 in |
Recommended Damper Size (In.) | 35x35 |
Shaft Dia. Wheel End | 1 in |
Dimension D | 1 3/4 in |
Dimension A | 40 in |
Base Width | 40 in |
Base Length | 40 in |
Damper Size | 27 x 27 in |
Wheel Diameter | 30 1/2 in |
Housing Length | 50 in |
Overall Diameter | 50 in |
Housing Width | 50 in |
Propeller Shaft Diameter | 1 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Restaurants, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 7,690 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No, For High-Static Pressure Applications Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXUL 4 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40225)
- ALL-FILTERS 24X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (24241.11 6pk+)
- AUX 5/8" x 3/8" x 25 ft. x 2 Universal Cooper Line Set for 36,000 BTU Mini Split AC (AUX-PARTS-36K BTU LINESET-25FT)
- LL BUILDING PRODUCTS Master Flow Replacement Motor, For: Masterflow Power Attic Vent Models (PVM105/110)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT0)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (38AX30)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR7)
- DAYTON Downblast Less Drive Package, 30-1/2In (16D544)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Hz: 60 (4YC64)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW68)
- Dayton Direct Drive Centrifugal Exhaust Ventilators