Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Ventilator Package, 208/230/460V, 50" dia.
Mfr # 65DG92
Zoro # G1138415
Free Shipping & Returns
$4,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 65DG92
- Zoro # G1138415
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Dimension D | 1 3/4 in |
Overall Height | 41 3/4 in |
Recommended Damper Size (In.) | 35x35 |
Base Square Size - Roof Ventilators | 40" x 40" |
Dimension A | 40 in |
Wheel Dia. | 30 1/2 in |
Shaft Dia. Wheel End | 1 in |
Dimension B | 50 in |
Dimension C | 40 in |
Base Height | 1.8 in |
Overall Dia. | 50 in |
Base Width | 40 in |
Base Length | 40 in |
Propeller Shaft Diameter | 1 in |
Damper Size | 27 x 27 in |
Overall Diameter | 50 in |
Housing Length | 50 in |
Wheel Diameter | 30 1/2 in |
Housing Width | 50 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Restaurants, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 6,701 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No, For High-Static Pressure Applications Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Anti-Vibration Rubber (Engine) (501-037)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7YR29)
- CHAMPION COOLER Corner Post with 1/2" Dome Plug (324003-052)
- PORTACOOL Power Cord, 12" L x 1" W x 1" H Size (PARPCD00110A)
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX20)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (16D536)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (4HZ40)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (38AX31)
- DAYTON Downblast Less Drive Package, 16-3/4In (16D543)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK4)
- Dayton Direct Drive Centrifugal Exhaust Ventilators