Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Ventilator Package, 115/208/230V, 50" dia.
Mfr # 65DG88
Zoro # G1138339
product price: $3,824.99
/ea
Free Shipping & Returns
$3,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 65DG88
- Zoro # G1138339
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Overall Height | 41 3/4 in |
Dimension B | 50 in |
Shaft Dia. Wheel End | 1 in |
Dimension C | 40 in |
Base Height | 1.8 in |
Base Square Size - Roof Ventilators | 40" x 40" |
Wheel Dia. | 30 1/2 in |
Recommended Damper Size (In.) | 35x35 |
Overall Dia. | 50 in |
Dimension A | 40 in |
Dimension D | 1 3/4 in |
Base Width | 40 in |
Base Length | 40 in |
Housing Width | 50 in |
Overall Diameter | 50 in |
Housing Length | 50 in |
Damper Size | 27 x 27 in |
Propeller Shaft Diameter | 1 in |
Wheel Diameter | 30 1/2 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Restaurants, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 6,701 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 6B992, White (6B992)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 1/2 In (C575-650D L)
- LORELL USB-powered Personal Fan (LLR18474)
- ILC FILTER 20X20X2 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 195 X 195 X 175 MADE IN T (WY-0L8Q-9)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP0)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AX21)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (16D534)
- DAYTON Upblast Ventilator, 12-1/2 In, 115/230V (5DVP8)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW67)
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (6KWK7)
- Dayton Direct Drive Centrifugal Exhaust Ventilators