Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Ventilator Package, 115/208/230V, 50" dia.
Mfr # 65DG86
Zoro # G1138311
Free Shipping & Returns
$3,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 65DG86
- Zoro # G1138311
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Wheel Dia. | 30 1/2 in |
Dimension C | 40 in |
Overall Height | 41 3/4 in |
Recommended Damper Size (In.) | 35x35 |
Overall Dia. | 50 in |
Dimension B | 50 in |
Base Square Size - Roof Ventilators | 40" x 40" |
Dimension A | 40 in |
Base Height | 1.8 in |
Dimension D | 1 3/4 in |
Shaft Dia. Wheel End | 1 in |
Base Width | 40 in |
Base Length | 40 in |
Housing Length | 50 in |
Wheel Diameter | 30 1/2 in |
Overall Diameter | 50 in |
Housing Width | 50 in |
Damper Size | 27 x 27 in |
Propeller Shaft Diameter | 1 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Restaurants, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 5,328 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R26E63M)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2651200012)
- TEMPCO Tubular Enclosure Heater, 100W, 120V (EHT00030)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 11 (2GHX7)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR7)
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V, Max. BHP: 0.29 hp (4HZ41)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (38AX30)
- DAYTON Downblast Less Drive Package, 13-3/4In (16D541)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP4)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (16D536)
- Dayton Direct Drive Centrifugal Exhaust Ventilators